Menu Search
HAMMOND MANUFACTURING #14G0707

Mounting Panel, Enclosure; Steel; White; WxH: 6.88 x 6.75 in.

SKU # 62398035796 Manufacturer Series: 1414/PJ/EJ Series
RoHS Compliant
Type: Enclosure Mounting Panel
Material: Steel, 14 Gauge
Finish: Galvanized
Color: White
Panel Height: 6.75 in. (171mm)
Panel Width: 6.88 in. (175mm)

Additional Info: Enclosure Size: 8.00 x 8.00 in.