Menu Search
HAMMOND MANUFACTURING #N1JP1212PP

Panel, Enclosure; Perforated; Steel; Gray; WxH: 10.25 x 10.25 in.

SKU # 62398080220 Manufacturer Series: N1JPP
RoHS Compliant
Type: Enclosure Perforated Panel
Material: Steel, 16 Gauge
Finish: Gray Powder
Color: White
Panel Height: 10.25 in.
Panel Width: 10.25 in.
Enclosure Type: N1J Series

Additional Info: Enclosure Size: 12.00x12.00 in.