Menu Search
HAMMOND MANUFACTURING #18P3327PP

Panel, Enclosure; Perforated; Steel; Gray; WxH: 21 x 33 in.

SKU # 62398080234 Manufacturer Series: 18PP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Perforated Panel
Material: Steel, 16 Gauge
Finish: Gray Powder
Panel Height: 33.00 in.
Panel Width: 21.00 in.
Enclosure Type: C3R Series

Additional Info: Enclosure Size: 36.00x30.00 in.