Menu Search
HAMMOND MANUFACTURING #N1JP1010PP

Panel, Enclosure; Perforated; Steel; Gray; WxH: 8.25 x 8.25 in.

SKU # 62398080218 Manufacturer Series: N1JPP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Perforated Panel
Material: Steel, 16 Gauge
Finish: Gray Powder
Color: White
Panel Height: 8.25 in.
Panel Width: 8.25 in.
Enclosure Type: N1J Series

HMN N1JP1010PP 10X10-ENCL-PANEL

Additional Info: Enclosure Size: 10.00x10.00 in.