The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
HAMMOND MANUFACTURING #PJSP1412

Panel, Enclosure; Swing-out; Aluminum; WxH: 11.5 x 13.5 in.

SKU # 62398070364
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Swing Panel
Material: Aluminum
Panel Height: 13.50 in. (343mm)
Panel Width: 11.50 in. (292mm)
Enclosure Type: PJ Series

Enclosure Interior Panels: Type - Enclosure Swing Panel ; Material - Aluminum ; Panel Height - 13.50 in. (343mm); Panel Width - 11.50 in. (292mm); Enclosure Type - PJ Series