Menu Search
HAMMOND MANUFACTURING #PJSPU1614

Panel, Enclosure; Swing-out; Aluminum; WxH: 13.86 x 15.64 in.

SKU # 62398002093 Manufacturer Series: PJSPU
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Swing Panel
Material: Aluminum
Finish: Unpaint
Panel Height: 15.64 in.
Panel Width: 13.86 in.
Enclosure Type: PJU Series, NEMA 4