Menu Search
HAMMOND MANUFACTURING #PJSP2420

Panel, Enclosure; Swing-out; Aluminum; WxH: 19.38 x 23.25 in.

SKU # 62398070368 Manufacturer Series: PJSP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Swing Panel
Material: Aluminum
Finish: Unpaint
Panel Height: 23.25 in.
Panel Width: 19.38 in.
Enclosure Type: PJ Series, NEMA 4