The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
HAMMOND MANUFACTURING #PJSP2424

Panel, Enclosure; Swing-out; Aluminum; WxH: 23.25 x 23.38 in.

SKU # 62398070369 Manufacturer Series: PJSP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Swing Panel
Material: Aluminum
Finish: Unpaint
Panel Height: 23.38 in.
Panel Width: 23.25 in.
Enclosure Type: PJ Series, NEMA 4

HMN PJSP2424 23.375X23.25-SWNG-PNL