Menu Search
HAMMOND MANUFACTURING #PJSP108

Panel, Enclosure; Swing-out; Aluminum; WxH: 7.5 x 9.5 in.

SKU # 62398070362 Manufacturer Series: PJSP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Swing Panel
Material: Aluminum
Finish: Unpaint
Panel Height: 9.50 in.
Panel Width: 7.50 in.
Enclosure Type: PJ Series, NEMA 4

HMN PJSP108 9.5X7.5-SWING-PANEL