Menu Search
HAMMOND MANUFACTURING #ESP6036

Panel, Enclosure; Swing-out; Steel; White; WxH: 36 x 60 in.

SKU # 62398044638 Manufacturer Series: ESP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Width: 36 in.
Panel Height: 60 in.
Type: Enclosure Swing Panel
Material: Steel, 12 Gauge
Color: White
Enclosure Type: Eclipse Series

Additional Info: Includes: Mounting Hardware