Menu Search
HAMMOND MANUFACTURING #N1JP1412PP

Perforated Inner Panel, 12.25 in. H x 10.25 in. W

SKU # 62398080221 Manufacturer Series: N1JPP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Perforated Inner Panel
Material: 16 Gauge Steel
Finish: Powder Coated
Color: Gray (ANSI 61)
Panel Height: 12.25 in.
Panel Width: 10.25 in.
Enclosure Type: N1J Series, NEMA 1