Menu Search
HAMMOND MANUFACTURING #AP1616PP

Perforated Inner Panel, 13.0 in. H x 14.5 in. W

SKU # 62398080201 Manufacturer Series: APPP
RoHS Compliant
Type: Perforated Inner Panel
Material: 16 Gauge Steel
Finish: Powder Coated
Color: Gray (ANSI 61)
Panel Height: 13 in.
Panel Width: 14.5 in.
Enclosure Type: N1A Series, NEMA 1