Menu Search
HAMMOND MANUFACTURING #N1JP2012PP

Perforated Inner Panel, 18.25 in. H x 10.25 in. W

SKU # 62398080223 Manufacturer Series: N1JPP
RoHS Compliant
Type: Perforated Inner Panel
Material: 16 Gauge Steel
Finish: Powder Coated
Color: Gray (ANSI 61)
Panel Height: 18.25 in.
Panel Width: 10.25 in.
Enclosure Type: N1J Series, NEMA 1