Menu Search
HAMMOND MANUFACTURING #1554VAPL

Pushbutton Enclosure Inner Panel, 5.73 in. H x 8.93 in. W

SKU # 62398040156
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pushbutton Enclosure Inner Panel
Material: 16 Gauge Steel
Finish: Galvanized
Panel Height: 5.73 in.
Panel Width: 8.93 in.
Enclosure Type: 1554PB Series, NEMA 4, 4X