Menu Search
HAMMOND POWER SOLUTIONS #EP2416

Eclipse Inner Panel, Enclosure; Steel; HxW: 22.2 x 14.2 in.

SKU # 62398091468 Manufacturer Series: EP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Width: 14.2 in.
Panel Height: 22.2 in.
Type: Enclosure Inner Panel
Material: Steel, 12 Gauge
Color: White