Menu Search
NVENT HOFFMAN #A36P30

Panel, NEMA Enclosure; Steel; WxH: 27 x 33 in.

SKU # 78351023220
View more versions of this product
Panel Width: 27 in.
Panel Height: 33 in.
Material: Steel, 12 Gauge
Type: Solid Panel
Finish: Polyester Powder Paint
Color: White
Enclosure Type: NEMA Type 3R, 4, 4X, 12, 13