Menu Search
HOFFMAN #A10P8

Back Panel, Enclosure; Steel; White; WxH: 8.75 x 6.88 in.

SKU # 78351054780
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Back Panel
Material: Steel, 14 Gauge
Color: White
Panel Height: 6.88
Panel Width: 8.75
Enclosure Type: Junction Box