Menu Search
NVENT HOFFMAN #A72P60F1

Back Panel, 60.00 in. H x 56.00 in. W Panel, Painted

SKU # 78351027040 Manufacturer Series: PNL30
Type: Enclosure Back Panel
Material: 11 Gauge Steel
Finish: Painted
Color: White
Panel Height: 60 in.
Panel Width: 56 in.
Enclosure Type: 72 x 60 in. NEMA 4, 4X, 12 Single and Dual-Access Two Door

HOF A72P60F1 FULL-PANEL-ONLY