Menu Search

NVENT HOFFMAN

Fusion Back Panel, Enclosure; Steel; Light Gray

(16 Product Options) Manufacturer Series: G7
  • Type: Enclosure Back Panel
  • Finish: Galvanized
  • Color: Light Gray
  • Enclosure Type: Wall Mount NEMA 4, 12, IP66, Full Panel
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Enclosure Back Panel
Finish: Galvanized
Color: Light Gray
Enclosure Type: Wall Mount NEMA 4, 12, IP66, Full Panel