Menu Search
NVENT HOFFMAN #LP2360

Back Panel, Enclosure; Steel; White; WxH: 22.87 x 8.31 in.

SKU # 78351011068 Manufacturer Series: INLINE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Height: 8.31 in. (211mm)
Panel Width: 22.87 in. (581mm)
Enclosure Type: Inline, Instrumentation Enclosure
Type: Enclosure Back Panel
Material: Steel, 12 Gauge
Color: White