Menu Search
NVENT HOFFMAN #A61P32N

Door Panel, Enclosure; Steel; White; WxH: 32 x 61.16 in.

SKU # 78351013801
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Height: 61.16 in.
Panel Width: 32 in.
Enclosure Type: Free Standing Single Door, NEMA 1
Type: Enclosure Door Panel
Material: Steel, 12 Gauge
Finish: Polyester Powder
Color: White