Menu Search
NVENT HOFFMAN #A37P21N

Enclosure Panel, 37.16 in. H x 21.5 in. W Panel, White

SKU # 78351013794 Manufacturer Series: A38P
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Panel
Material: 12 Gauge Steel
Finish: Polyester Powder Coated
Color: White
Panel Height: 37.16 in.
Panel Width: 21.5 in.
Enclosure Type: NEMA 1

Panels for Free-stand, type 1 one-door standard and disconnect enclosures are 12 ga steel. Panels have either polyester powder paint finish or a conductive, corrosion-resistant coating.