Menu Search
NVENT HOFFMAN #A49P21NG

Enclosure Panel, 49.16 in. H x 21.5 in. W Panel

SKU # 78351014982 Manufacturer Series: A38P
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conductive Enclosure Panel
Material: 12 Gauge Steel
Finish: Galvanized
Panel Height: 49.16 in.
Panel Width: 21.5 in.
Enclosure Type: NEMA 1

Panels for Free-stand, type 1 one-door standard and disconnect enclosures are 12 ga steel. Panels have either polyester powder paint finish or a conductive, corrosion-resistant coating.