Menu Search
NVENT HOFFMAN #A49P48NG

Enclosure Panel, 49.16 in. H x 48 in. W Panel, 10 ga Steel

SKU # 78351014991 Manufacturer Series: A38P
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conductive Enclosure Panel
Material: 10 Gauge Steel
Finish: Galvanized
Panel Height: 49.16 in.
Panel Width: 48 in.
Enclosure Type: NEMA 1

Panels for Free-stand, type 1 two door standard and disconnect enclosures are 12 ga steel. Panels have either polyester powder paint finish or a conductive, corrosion-resistant coating.