Menu Search
NVENT HOFFMAN #G400P600H

Enclosure Panel, 6.69 in. H x 21.85 in. W Panel

SKU # 78351019037 Manufacturer Series: A4GY
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Half Height Back Panel
Material: 16 Gauge Steel
Finish: Galvanized
Panel Height: 6.69 in.
Panel Width: 21.85 in.

Galvanized steel half-height back panels. See table for thickness. M8 panel mounting nuts provided with 50-mm front-to-back side-mount accessory rails and side-mount accessory rail brackets.