Menu Search
NVENT HOFFMAN #A73P32NG

Enclosure Panel, 73.16 in. H x 32 in. W Panel, 12 ga Steel

SKU # 78351014987 Manufacturer Series: A38P
RoHS Compliant
Type: Conductive Enclosure Panel
Material: 12 Gauge Steel
Finish: Galvanized
Color: White
Panel Height: 73.16 in.
Panel Width: 32 in.
Enclosure Type: NEMA 1

Panels for Free-stand, type 1 one-door standard and disconnect enclosures are 12 ga steel. Panels have either polyester powder paint finish or a conductive, corrosion-resistant coating.