Menu Search
NVENT HOFFMAN #GHS900425

Enclosure Separator, 13.7 in. H x 33.66 in. W Panel, White

SKU # 78351019224 Manufacturer Series: A4GY
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Enclosure Horizontal Separator
Material: 16 Gauge Steel
Finish: Galvanized
Color: White
Panel Height: 13.7 in.
Panel Width: 33.66 in.

Horizontal separator mounts onto side mount accessory rails to divide the Fusion G7 into separate compartments. Galvanized 1.5mm thick 16 ga steel. Mounting hardware provided.