Menu Search
NVENT HOFFMAN #GHS600325

Enclosure Separator, 9.76 in. H x 21.85 in. W Panel, White

SKU # 78351019217 Manufacturer Series: A4GY
RoHS Compliant
Type: Enclosure Horizontal Separator
Material: 16 Gauge Steel
Finish: Galvanized
Color: White
Panel Height: 9.76 in.
Panel Width: 21.85 in.

Horizontal separator mounts onto side mount accessory rails to divide the Fusion G7 into separate compartments. Galvanized 1.5mm thick 16 ga steel. Mounting hardware provided.