Menu Search
NVENT HOFFMAN #A72SMP20G

Enclosure Side Mounting Panel, 60 in. H x 20 in. W Panel

SKU # 78351015427 Manufacturer Series: PNL30
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conductive Enclosure Side Mounting Panel
Material: 12 Gauge Steel
Finish: Galvanized
Color: White
Panel Height: 60 in.
Panel Width: 20 in.

Panels provide extra mounting space on the sides of enclosures. 12 ga steel side-mounting panels are painted white. Conductive panels are steel with a conductive, corrosion-resistant coating. Panels attach securely to mounting channels. Plated steel mount