Menu Search
NVENT HOFFMAN #GHS800400

Horizontal Separator, 12.72 in. H x 29.72 in. W Panel

SKU # 78351019222
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horizontal Separator
Material: 16 Gauge Steel
Finish: Polyester Powder Painted, Galvanized
Color: Light Gray
Panel Height: 12.72 in.
Panel Width: 29.72 in.
Enclosure Type: Wall Mount

Horizontal Separator mounts onto side-mount accessory rails to divide the Fusion G7 into separate compartments. Galvanized 1.5-mm thick (16 gauge) steel. Mounting hardware provided.