Menu Search

NVENT HOFFMAN

Inner Panel, Enclosure; Steel; White

(4 Product Options)
  • Type: Enclosure Internal Panel
  • Material: Steel
  • Finish: Polyester Powder
  • Color: White
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Enclosure Internal Panel
Material: Steel
Finish: Polyester Powder
Color: White
Enclosure Type: A26 Low-Profile Disconnect, NEMA 12, IP55