Menu Search
NVENT HOFFMAN #CP3624G

ConceptĀ® Panel, Enclosure; Steel; Galvanized; HxW: 34.2 x 22.2 in.

SKU # 78351026579
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Height: 34.2 in.
Panel Width: 22.2 in.
Type: Enclosure Panel
Material: Steel
Finish: Conductive, Galvanized
Color: White