Menu Search
NVENT HOFFMAN #ATEX38P26G

Panel, Enclosure; Steel; White; WxH: 8.44 x 13.16 in.

SKU # 78351016992 Manufacturer Series: ATEX
View more versions of this product
Panel Height: 13.16 in.
Panel Width: 8.44 in.
Type: Enclosure Panel
Material: Steel, 12 Gauge
Finish: Conductive
Color: White
Enclosure Type: NEMA 4,4X,12, IEC IP66

Additional Info: Fits For: 13.19 x 8.46 in. Enclosure