Menu Search
NVENT HOFFMAN #Q128PD

Q-Line Panel, Enclosure; Steel; HxW: 3.66 x 2.56 in.

SKU # 78351013919 Manufacturer Series: D
RoHS Compliant
View more versions of this product
Panel Height: 3.66 in.
Panel Width: 2.56 in.
Type: Enclosure Panel
Material: Steel
Finish: Zinc-plated