Menu Search
NVENT HOFFMAN #Q1612PD

Q-Line Panel, Enclosure; Steel; HxW: 5.2 x 4.13 in.

SKU # 78351013939 Manufacturer Series: D
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Height: 5.2 in.
Panel Width: 4.13 in.
Type: Enclosure Panel
Material: Steel
Finish: Zinc-plated