Menu Search
NVENT HOFFMAN #A66PSWPNL

PolyPro Panel, Enclosure; Swing-out; Aluminum; Light Gray; WxH: 5.62 x 5 in.

SKU # 78351017097
View more versions of this product
Panel Height: 5 in.
Panel Width: 5.62 in.
Type: Enclosure Swing-Out Panel
Material: Aluminum
Color: Light Gray
Enclosure Type: NEMA 4X, IP66

Additional Info: Enclosure Size: 6.00x6.00 in., Includes: Four POLYPRO Adjustable Panel Blocks