Menu Search
NVENT HOFFMAN #GSP700500A

Fusion Panel, Enclosure; Swing-out; Aluminum; Light Gray; WxH: 17.05 x 24.21 in.

SKU # 78351019137 Manufacturer Series: G7
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Width: 17.05 in.
Panel Height: 24.21 in.
Type: Enclosure Swing Panel
Material: Aluminum
Color: Light Gray
Enclosure Type: Wall Mount NEMA 4, 12, IP66

Additional Info: Enclosure Size: 27.56x19.68 in., Includes: Mounting Hardware and 3-mm Double-Bit Key with Panel