Menu Search
NVENT HOFFMAN #A90SP36F3

Panel, Enclosure; Swing-out; Steel; White; WxH: 30.81 x 78 in.

SKU # 78351021380
RoHS Compliant
View more versions of this product
Panel Height: 78 in.
Panel Width: 30.81 in.
Type: Enclosure Swing-Out Panel
Material: Steel, 12 Gauge
Finish: Polyester Powder
Color: White
Enclosure Type: Free Standing, NEMA 4, 4X, 12, Full Panel

Additional Info: Enclosure Size: 90.00x36.00 in.