You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT HOFFMAN #A6P6

Panel, Junction; Steel; WxH: 4.88 x 4.88 in.

SKU # 78351054760
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Height: 4.88 in.
Panel Width: 4.88 in.
Type: Solid Panel
Material: Steel, 14 Gauge
Finish: Polyester Powder Paint
Color: White
Enclosure Type: Junction Box