Menu Search
NVENT HOFFMAN #A90SMP20

Side Panel, Enclosure; Steel; WxH: 20 x 78 in.

SKU # 78351023520
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Panel Width: 20.00
Panel Height: 78.00
Type: Enclosure Side Mount Panel
Material: Steel, 12 Gauge

Additional Info: Fits enclosures 78.00 in height. Includes Hardware.