Menu Search
HAMMOND MANUFACTURING #EQTRL

Door Latch Kit Flush, Key One or Two

SKU # 62398036325
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Door Latch Kit
Door Type: One or Two
Handle Type: Flush, Key

Enclosure Latch-Lock and Handle Kits: Kit Type - Door Latch Kit; Door Type - One or Two; Handle Type - Flush, Key; Additional Information - Locking Type: 1-Point. Operation: 1/4 Turn with key inserted. Application: Swing frame/panel internal use only, Field Installable on JBs. Material: Zinc Die Cast/Chrome

Additional Info: Locking Type: 1-Point. Operation: 1/4 Turn with key inserted. Application: Swing frame/panel internal use only, Field Installable on JBs. Material: Zinc Die Cast/Chrome