You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #EJWKL

Eclipse Door Latch Kit Handle, Keylock One

SKU # 62398035792 Manufacturer Series: Junior Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Door Latch Kit
Enclosure Rating NEMA: 4
Door Type: One
Handle Type: Handle, Keylock

Enclosure Latch-Lock and Handle Kits: Kit Type - Door Latch Kit; Enclosure Rating NEMA - 4; Door Type - One; Handle Type - Handle, Keylock; Additional Information - Handle Style: Wing-Knob, Black Zinc Die Cast. Enclosure Series: EJ only; Manufacturer Series - Eclipse Junior

Additional Info: Handle Style: Wing-Knob, Black Zinc Die Cast. Enclosure Series: EJ only