Menu Search
HAMMOND MANUFACTURING #AHK2

Handle Kit, One Door, Non-Locking Handle, NEMA 12

SKU # 62398041093 Manufacturer Series: Series HK
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Handle Kit
Enclosure Rating NEMA: 12
Door Type: One
Handle Type: Handle, Non-Locking

Enclosure Latch-Lock and Handle Kits: Kit Type - Handle Kit; Enclosure Rating NEMA - 12; Door Type - One; Handle Type - Handle, Non-Locking; Additional Information - Handle Rotation: Clockwise; Manufacturer Series - Series HK

Additional Info: Handle Rotation: Clockwise