You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #THK2

Handle Kit, One Door, Tee Locking Handle, NEMA 12

SKU # 62398082198 Manufacturer Series: Series HK
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Handle Kit
Enclosure Rating NEMA: 12
Door Type: One
Handle Type: Handle, Tee Locking

Enclosure Latch-Lock and Handle Kits: Kit Type - Handle Kit; Enclosure Rating NEMA - 12; Door Type - One; Handle Type - Handle, Tee Locking; Additional Information - 3 Point Latch 48 in. and Under; Manufacturer Series - Series HK

Additional Info: 3 Point Latch 48 in. and Under