Menu Search
HAMMOND MANUFACTURING #MHK2

Handle Kit, Padlockable Handle, NEMA 4

SKU # 62398060975 Manufacturer Series: Series MHK
RoHS Compliant
Kit Type: Handle Kit
Enclosure Rating NEMA: 4
Handle Type: Handle, Padlockable

Enclosure Latch-Lock and Handle Kits: Kit Type - Handle Kit; Enclosure Rating NEMA - 4; Handle Type - Handle, Padlockable; Additional Information - Material: Zinc, Length: 6 in., 3 Point Less Than 60 in., Color: Black; Manufacturer Series - Series MHK

Additional Info: Material: Zinc, Length: 6 in., 3 Point Less Than 60 in., Color: Black