You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #14QRS16

Junction Box Quick Release Latch, 316 Stainless Steel, 1.94 in. H x 2.11 in. W

SKU # 62398043707
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Quick Release Latch

Enclosure Latch-Lock and Handle Kits: Kit Type - Quick Release Latch; Additional Information - Material: 316 Stainless Steel, Dimensions: 1.94 in. H x 2.11 in. W

Additional Info: Material: 316 Stainless Steel, Dimensions: 1.94 in. H x 2.11 in. W