Menu Search
HAMMOND MANUFACTURING #1427LKN1

Lock Kit, Flush Handle, NEMA 1

SKU # 62398042101
RoHS Compliant
Kit Type: Lock Kit
Enclosure Rating NEMA: 1
Handle Type: Flush

Enclosure Latch-Lock and Handle Kits: Kit Type - Lock Kit ; Enclosure Rating NEMA - 1; Handle Type - Flush; Additional Information - Fits 1420, N1A Enclosure

Additional Info: Fits 1420, N1A Enclosure