Menu Search
HAMMOND MANUFACTURING #EJPA

Eclipse Padlock Adapter, NEMA 4, 4X

SKU # 62398035789 Manufacturer Series: Junior Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Padlock Adaptor
Enclosure Rating NEMA: 4, 4X

Enclosure Latch-Lock and Handle Kits: Kit Type - Padlock Adaptor; Enclosure Rating NEMA - 4, 4X; Additional Information - Material: 14 Gauge Stainless Steel, Thickness: 2 mm; Manufacturer Series - Eclipse Junior

Additional Info: Material: 14 Gauge Stainless Steel, Thickness: 2 mm