Menu Search
NVENT HOFFMAN #AL48

Door Latch Kit Quick-Release, Padlockable One

SKU # 78351029770
Kit Type: Door Latch Kit
Enclosure Rating NEMA: 4X
Door Type: One
Handle Type: Quick-Release, Padlockable

Enclosure Latch-Lock and Handle Kits: Kit Type - Door Latch Kit; Enclosure Rating NEMA - 4X; Door Type - One; Handle Type - Quick-Release, Padlockable; Additional Information - Converts;A48 screw covers to Quick Release, (2) Gray Polyester Latches

Additional Info: Converts;A48 screw covers to Quick Release, (2) Gray Polyester Latches