Menu Search
NVENT HOFFMAN #AL36BR

Door Latch Kit Handle, Padlockable One

SKU # 78351033869
Kit Type: Door Latch Kit
Enclosure Rating NEMA: 12
Door Type: One
Handle Type: Handle, Padlockable

Enclosure Latch-Lock and Handle Kits: Kit Type - Door Latch Kit; Enclosure Rating NEMA - 12; Door Type - One; Handle Type - Handle, Padlockable; Additional Information - Locking Type: 3-Point Kit where Height is 16-30 in. Operation: Clockwise or Counterclockwise.

Additional Info: Locking Type: 3-Point Kit where Height is 16-30 in. Operation: Clockwise or Counterclockwise.